Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Two Piece, 1-15/16in

  • Mfr # SPC-31-31-SS

  • Zoro # G7877685


product price: $1,432.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 15/16 in
Material - Couplings
303 Stainless Steel
Outside Dia.
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-31-31-SS
Zoro #
G7877685
UPC #
634529119457
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in
Outside Dia.
3 3/8 in
Overall Length
4 7/8 in
Keyway Width
1/2 in
Clearance Dia. (In.)
3.657
Screw Size (In.)
3/8-24
Screw Size
3/8"-24
Clearance Dia.
3.657 in
Keyway Width (In.)
1/2" x 1/2"
Minimum Bore Diameter
1 15/16 in
Clearance Diameter
3.66 in
Keyway Width 1
1/2 in
Bore Diameter 1
1 15/16 in
Screw Thread Size
3/8"-24
Keyway Width 2
1/2 in
Keyway Depth 2
1/4 in
Maximum Bore Diameter
1 15/16 in
Keyway Depth 1
1/4 in
Different Bore Sizes
No
Coupling Outside Diameter
3 3/8 in
Bore Diameter 2
1 15/16 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Type
Two Piece Clamp Type, with Keyway
Provides
High Torque with No Misalignment Capabilities
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Material
303 Stainless Steel
Max. RPM
4,000 RPM
Machined From
Bar Stock
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Location from Center
1.391 in
Maximum Operating Temperature
350 Degrees F
Coupling Construction
Two-Piece
Bore Type
Round Keyed
Screw Material Grade
18-8 300 Series
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
303
Recommended Gap
0.094 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Included Screws
(8) Clamp Screws
Fastener Tightening Torque
345 lb-in
Coupling Material Finish
Bright
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Maximum Torque
6,100 in-lb
Number of Locking Screws
8

Description

Rigid Shaft Coupling, Bore Diameter 1 1 15/16 in, Bore Diameter 2 1 15/16 in, Bore Type Round Keyed, Clearance Diameter 3.66 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 1 15/16 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 1 15/16 in, Maximum Speed 4,000 RPM, Maximum Torque 6,100 in-lb, Overall Length 4 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.