Zoro Homepage

Rigid Shaft Coupling, Two Piece, 1-3/16in.

  • Mfr # SPC-19-19-F

  • Zoro # G8194024


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-19-19-F
Zoro #
G8194024
UPC #
634529106365
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Clearance Dia. (In.)
2.242
Screw Size
1/4"-28
Clearance Dia.
2.242 in
Screw Size (In.)
1/4-28
Keyway Width (In.)
1/4" x 1/4"
Keyway Width
1/4 in
Screw Thread Size
1/4"-28
Keyway Depth 2
1/8 in
Minimum Bore Diameter
1 3/16 in
Bore Diameter 2
1 3/16 in
Coupling Outside Diameter
2 1/16 in
Maximum Bore Diameter
1 3/16 in
Keyway Width 2
1/4 in
Keyway Width 1
1/4 in
Clearance Diameter
2.24 in
Different Bore Sizes
No
Bore Diameter 1
1 3/16 in
Keyway Depth 1
1/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Provides
High Torque with No Misalignment Capabilities
Type
Two Piece Clamp Type, with Keyway
Machined From
Bar Stock
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Material
1215 Lead Free Steel
Max. RPM
4,000 RPM
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Coupling Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
8
Maximum Speed
4,000 RPM
Bore Type
Round Keyed
Coupling Material
Carbon Steel
Maximum Torque
4,000 in-lb
Included Screws
(8) Clamp Screws
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
170 lb-in
Recommended Gap
0.094 in
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Grade
1215
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Locking Type
Clamp On
Coupling Construction
Two-Piece
Screw Location from Center
0.807 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 3/16 in, Bore Type Round Keyed, Clearance Diameter 2.24 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 3/16 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 4,000 in-lb, Overall Length 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.