Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Two Piece, 1-3/16in.

  • Mfr # SPC-19-19-SS

  • Zoro # G7886995


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-19-19-SS
Zoro #
G7886995
UPC #
634529119433
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Keyway Width
1/4 in
Clearance Dia.
2.242 in
Screw Size (In.)
1/4-28
Screw Size
1/4"-28
Keyway Width (In.)
1/4" x 1/4"
Clearance Dia. (In.)
2.242
Keyway Width 2
1/4 in
Maximum Bore Diameter
1 3/16 in
Minimum Bore Diameter
1 3/16 in
Keyway Width 1
1/4 in
Keyway Depth 2
1/8 in
Screw Thread Size
1/4"-28
Bore Diameter 2
1 3/16 in
Clearance Diameter
2.24 in
Different Bore Sizes
No
Bore Diameter 1
1 3/16 in
Keyway Depth 1
1/8 in
Coupling Outside Diameter
2 1/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Provides
High Torque with No Misalignment Capabilities
Type
Two Piece Clamp Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Max. RPM
4,000 RPM
Machined From
Bar Stock
Material
303 Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Included Screws
(8) Clamp Screws
Recommended Gap
0.094 in
Coupling Material Finish
Bright
Screw Location from Center
0.807 in
Zero Backlash
Yes
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Maximum Torque
1,200 in-lb
Screw Material Grade
18-8 300 Series
Resistance Properties
Corrosion Resistant
Number of Locking Screws
8
Shaft Tolerance
+0.0000 in / -0.0005 in
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees F
Coupling Construction
Two-Piece
Coupling Material Grade
303
Fastener Tightening Torque
110 lb-in
Coupling Material
Stainless Steel
Bore Type
Round Keyed
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 3/16 in, Bore Type Round Keyed, Clearance Diameter 2.24 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 3/16 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb, Overall Length 3 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.