Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Two Piece, 1-3/16in.

  • Mfr # SPX-19-19-SS

  • Zoro # G8180532


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPX-19-19-SS
Zoro #
G8180532
UPC #
634529119587
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Screw Size (In.)
1/4-28
Screw Size
1/4"-28
Clearance Dia. (In.)
2.242
Clearance Dia.
2.242 in
Minimum Bore Diameter
1 3/16 in
Coupling Outside Diameter
2 1/16 in
Different Bore Sizes
No
Screw Thread Size
1/4"-28
Bore Diameter 1
1 3/16 in
Bore Diameter 2
1 3/16 in
Clearance Diameter
2.24 in
Maximum Bore Diameter
1 3/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Max. RPM
4,000 RPM
Type
Two Piece Clamp Type
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Torque with No Misalignment Capabilities
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Machined From
Bar Stock
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Material
Stainless Steel
Screw Material Grade
18-8 300 Series
Screw Location from Center
0.807 in
Number of Locking Screws
8
Screw Material Finish
Bright
Maximum Speed
4,000 RPM
Coupling Construction
Two-Piece
Recommended Gap
0.094 in
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Resistance Properties
Corrosion Resistant
Included Screws
(8) Clamp Screws
Shaft Locking Type
Clamp On
Maximum Torque
1,200 in-lb
Coupling Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Zero Backlash
Yes
Fastener Tightening Torque
110 lb-in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 3/16 in, Bore Type Round, Clearance Diameter 2.24 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.