Zoro Homepage

Scredriver, Torque, 1/4" Drive, 0.8 in.-lb.

  • Mfr # TW:MC-10H-0.80

  • Zoro # G0922020


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in hex
Torque Measurement Type
lbs-in
Handle Type
Knurled Handle
Overall Length
4 in (102 mm)
Accuracy
+/- 3%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW:MC-10H-0.80
Zoro #
G0922020
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in hex
Overall Length
4 in (102 mm)

Details

Item
Scredriver,Torque,1/4" Drive,0.8 in.-lb.
Torque Measurement Type
lbs-in
Handle Type
Knurled Handle
Accuracy
+/- 3%
Housing Material
Chrome Plated Steel
Rotation
Clockwise
Max. Torque
0.80 lbs-in (0.09 Nm)

Description

Scredriver,Torque,1/4 In. Drive,0.8 in.-lb.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.