Zoro Homepage

Set Jaw Coupling Hub, 13mm, Aluminum

  • Mfr # MJS33-13-A

  • Zoro # G7098441


product price: $37.49
/ea

Key Features

Bore Dia.
13 mm
Outside Dia.
1.313 in (33.3 mm)
Material
Aluminum
Temp. Range
-10°F to 180°F (-23°C to 82°C)
Length (In.)
1.750 in (44.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS33-13-A
Zoro #
G7098441
UPC #
634529207871
Country of Origin
United States

Dimensions

Bore Dia.
13 mm
Outside Dia.
1.313 in (33.3 mm)
Length (In.)
1.750 in (44.5 mm)

Details

Item
Set Jaw Coupling Hub,13mm,Aluminum
Material
Aluminum
Temp. Range
-10°F to 180°F (-23°C to 82°C)
Rated Torque
2.2 Nm
Max. RPM
8000 RPM

Description

Set Jaw Coupling Hub,13mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.