Zoro Homepage

Set Jaw Coupling Hub, 19mm, Aluminum

  • Mfr # MJS57-19-A

  • Zoro # G7098581


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
19 mm
Outside Dia.
2.250 in (57.2 mm)
Material
Aluminum
Max. RPM
8000 RPM
Length (In.)
3.150 in (80.0 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS57-19-A
Zoro #
G7098581
UPC #
634529214756
Country of Origin
United States

Dimensions

Bore Dia.
19 mm
Outside Dia.
2.250 in (57.2 mm)
Length (In.)
3.150 in (80.0 mm)

Details

Item
Set Jaw Coupling Hub,19mm,Aluminum
Material
Aluminum
Max. RPM
8000 RPM
Rated Torque
17 Nm
Temp. Range
-10°F to 180°F (-23°C to 82°C)

Description

Set Jaw Coupling Hub,19mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.