This item is Discontinued.

Ruland Set Screw Bellows Cplg, Bores 13x12mm, OD 33.3mm, L 42.9mm, Aluminum MBS33-13-12-A

This item is Discontinued.

Ruland

Set Screw Bellows Cplg, Bores 13x12mm, OD 33.3mm, L 42.9mm, Aluminum (Discontinued)

Mfr # MBS33-13-12-A
Zoro # G3420684
UPC # 634529235959
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBS33-13-12-A
Zoro #
G3420684
UPC #
634529235959
Country of Origin
United States

Dimensions

Bore Dia.
13 mm x 12 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Length
42.9 mm
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
1.5 deg
Style
Set Screw
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.15 mm
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.1531 lbs
Static Torque
13.6 Nm
Screw Finish
Black Oxide
B2 Shaft Penetration
20.4 mm
Screw Seating Torque
2.2 Nm
Dynamic Torque Reversing
3.40 Nm
Measurement Type
Metric
B1 Shaft Penetration
20.4 mm
Screw Material
Alloy Steel
Axial Motion
0.40 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Dynamic Torque Non-Reversing
6.80 Nm
Number of Screws
4 ea

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 13mm x 12mm bores, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.