
Set Screw Oldham Coupling Hub, Bore 0.250", OD 0.500", Stainless Steel
Mfr # OST8-4-SS
Zoro # G3391808
product price: $29.19
/eaKey Features
Bore Dia.
0.250 in
Max. RPM
4500 RPM
Outside Dia.
0.500 in (12.7 mm)
Overall Length
0.625 in (15.9 mm)
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OST8-4-SS
Zoro #
G3391808
UPC #
634529229781
Country of Origin
United States
Dimensions
Bore Dia.
0.250 in
Outside Dia.
0.500 in (12.7 mm)
Overall Length
0.625 in (15.9 mm)
Set Screw Size
M3
Fastening Dimensions
Metric
Hub Width
0.222 in
Details
Max. RPM
4500 RPM
Finish
Bright
Material
303 Stainless Steel
Weight
0.01 lbs
Max. Temp. Range (F)
Rating determined by disk
Screw Type
Set Screw
Style
Set Screw
Screw Finish
Bright
B1 Shaft Penetration
0.222 in
Screw Material
18-8 300 Series Stainless Steel
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
0.73 Nm
Bore Tolerance
+0.001 in / -0.000 in
Measurement Type
Inch
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 0.250" bore, 0.500" OD, and 0.222" length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.