Shop RULAND

Shaft Collar, 0.469 in, 23/32 in, N01

  • Mfr # TCN-01-F
  • Zoro # G2823138

product price: 
$
11.29
/ea

Key Features

Number of Pieces
1
Collar Style
Bearing Locknut
Screw Size
M3 x 10
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCN-01-F
Zoro #
G2823138
UPC #
634529028865
Country of Origin
United States
Number of Pieces
1
Collar Style
Bearing Locknut
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.1 N-m
Screw Location from Center
0.38 in
Bore Type
Threaded Bore
Screw Material Finish
Black Oxide
Nut Locking Type
Clamping Socket Cap Screw
Minimum Operating Temperature
-40 Degrees F
Nut Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Nut Material
Carbon Steel
Bearing Face Maximum TIR
0.0005 in
Thread Spacing
Fine
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion-Resistant
Nut Material Finish
Black Oxide
Nut Construction
1-Piece Clamp-On
Weight
0.0721 lbs
Number of Screws
1
Collar Construction
1 Piece Clamp
Collar Material
1215 Lead Free Steel
Industry Number
N01

Dimensions

Screw Size
M3 x 10
Screw Thread Size
M3x0.50
Nut Outside Diameter
1 3/8 in
Nut Width
11/32 in
Bore Diameter
0.469 in
Bore Thread Size
0.469"-32
Face Diameter
23/32 in
Industry Standard Size
N01
Collar Outside Diameter
1 1/8 in
Collar Width
43/125 in

Description

Shaft Collar, Industry Standard Size N01, Bore Thread Size 0.469 In. - 32 TPI, Nut Outside Diameter 1 3/8 in, Face Diameter 23/32 in, Nut Width 11/32 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 0.38 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.