Shaft Collar, 0.586 in, 13/16 in, N02

  • Mfr # TCN-02-F
  • Zoro # G2823129
product price: 
$
12.89
/ea

Key Features

Number of Pieces
1
Collar Style
Bearing Locknut
Screw Size
M4 x 14
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCN-02-F
Zoro #
G2823129
UPC #
634529028872
Country of Origin
United States
Number of Pieces
1
Collar Style
Bearing Locknut
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
4.6 N-m
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Bore Type
Threaded Bore
Nut Material Finish
Black Oxide
Nut Material Grade
1215
Nut Material
Carbon Steel
Thread Spacing
Fine
Bearing Face Maximum TIR
0.0005 in
Nut Construction
1-Piece Clamp-On
Screw Location from Center
0.45 in
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Nut Locking Type
Clamping Socket Cap Screw
Weight
0.1052 lbs
Number of Screws
1
Collar Construction
1 Piece Clamp
Collar Material
1215 Lead Free Steel
Industry Number
N02

Dimensions

Screw Size
M4 x 14
Nut Outside Diameter
1 5/16 in
Screw Thread Size
M4x0.70
Industry Standard Size
N02
Bore Diameter
0.586 in
Face Diameter
13/16 in
Bore Thread Size
0.586"-32
Nut Width
3/8 in
Collar Outside Diameter
1 5/16 in
Collar Width
3/8 in

Description

Shaft Collar, Industry Standard Size N02, Bore Thread Size 0.586 In. - 32 TPI, Nut Outside Diameter 1 5/16 in, Face Diameter 13/16 in, Nut Width 3/8 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 0.45 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews