Shop RULAND

Shaft Collar, 0.664 in, 15/16 in, N03

  • Mfr # TCN-03-F
  • Zoro # G1966435

product price: 
$
14.19
/ea

Key Features

Number of Pieces
1
Collar Style
Bearing Locknut
Screw Size
M5 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCN-03-F
Zoro #
G1966435
UPC #
634529028889
Country of Origin
United States
Number of Pieces
1
Collar Style
Bearing Locknut
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.5 N-m
Bearing Face Maximum TIR
0.0005 in
Nut Construction
1-Piece Clamp-On
Nut Material
Carbon Steel
Screw Location from Center
0.5 in
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Thread Spacing
Fine
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Bore Type
Threaded Bore
Nut Locking Type
Clamping Socket Cap Screw
Resistance Properties
Corrosion-Resistant
Nut Material Finish
Black Oxide
Nut Material Grade
1215
Number of Screws
1
Weight
0.1616 lbs
Collar Material
1215 Lead Free Steel
Collar Construction
1 Piece Clamp
Industry Number
N03

Dimensions

Screw Size
M5 x 16
Face Diameter
15/16 in
Screw Thread Size
M5x0.80
Industry Standard Size
N03
Bore Thread Size
0.664"-32
Nut Width
7/16 in
Bore Diameter
0.664 in
Nut Outside Diameter
1 1/2 in
Collar Outside Diameter
1 1/2 in
Collar Width
7/16 in

Description

Shaft Collar, Industry Standard Size N03, Bore Thread Size 0.664 In. - 32 TPI, Nut Outside Diameter 1 1/2 in, Face Diameter 15/16 in, Nut Width 7/16 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 0.5 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.