Shop RULAND

Shaft Collar, 0.781 in, 1-1/8 in, N04

  • Mfr # TCN-04-F
  • Zoro # G9685681

product price: 
$
18.39
/ea

Key Features

Number of Pieces
1
Collar Style
Bearing Locknut
Screw Size
M5 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCN-04-F
Zoro #
G9685681
UPC #
634529028896
Country of Origin
United States

Dimensions

Screw Size
M5 x 16
Screw Thread Size
M5x0.80
Bore Thread Size
0.781"-32
Bore Diameter
0.781 in
Nut Width
7/16 in
Face Diameter
1 1/8 in
Nut Outside Diameter
1 5/8 in
Industry Standard Size
N04
Collar Width
7/16 in
Collar Outside Diameter
1 5/8 in

Details

Number of Pieces
1
Collar Style
Bearing Locknut
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
System of Measurement
Inch
Standards
Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.5 N-m
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion-Resistant
Screw Location from Center
0.57 in
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Bore Type
Threaded Bore
Nut Material Grade
1215
Thread Spacing
Fine
Bearing Face Maximum TIR
0.0005 in
Nut Material Finish
Black Oxide
Nut Locking Type
Clamping Socket Cap Screw
Nut Material
Carbon Steel
Nut Construction
1-Piece Clamp-On
Weight
0.1812 lbs
Number of Screws
1
Collar Material
1215 Lead Free Steel
Collar Construction
1 Piece Clamp
Industry Number
N04

Description

Shaft Collar, Industry Standard Size N04, Bore Thread Size 0.781 In. - 32 TPI, Nut Outside Diameter 1 5/8 in, Face Diameter 1 1/8 in, Nut Width 7/16 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 0.57 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.