Shaft Collar, 1.376 in, 1-13/16 in, N07

  • Mfr # TCN-07-F
  • Zoro # G8328817
product price: 
$
29.25
/ea

Key Features

Number of Pieces
1
Collar Style
Bearing Locknut
Screw Size
M5 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCN-07-F
Zoro #
G8328817
UPC #
634529028933
Country of Origin
United States
Number of Pieces
1
Collar Style
Bearing Locknut
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Inch
Item
Shaft Collar
Standards
Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.5 N-m
Screw Material Finish
Black Oxide
Nut Material
Carbon Steel
Bore Type
Threaded Bore
Thread Spacing
Fine
Maximum Operating Temperature
350 Degrees F
Nut Material Grade
1215
Screw Location from Center
0.88 in
Nut Construction
1-Piece Clamp-On
Shaft Tolerance
+0.0000/-0.0005 in
Bearing Face Maximum TIR
0.0005 in
Minimum Operating Temperature
-40 Degrees F
Nut Locking Type
Clamping Socket Cap Screw
Resistance Properties
Corrosion-Resistant
Nut Material Finish
Black Oxide
Number of Screws
1
Weight
0.3349 lbs
Collar Construction
1 Piece Clamp
Collar Material
1215 Lead Free Steel
Industry Number
N07

Dimensions

Screw Size
M5 x 16
Nut Width
1/2 in
Bore Thread Size
1.376"-18
Face Diameter
1 13/16 in
Screw Thread Size
M5x0.80
Nut Outside Diameter
2 1/4 in
Industry Standard Size
N07
Bore Diameter
1.376 in
Collar Outside Diameter
2 1/4 in
Collar Width
1/2 in

Description

Shaft Collar, Industry Standard Size N07, Bore Thread Size 1.376 In. - 18 TPI, Nut Outside Diameter 2 1/4 in, Face Diameter 1 13/16 in, Nut Width 1/2 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 0.88 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews