Shop RULAND

Shaft Collar, 1.563 in, 2 in, N08

  • Mfr # TCN-08-F
  • Zoro # G7869111

product price: 
$
35.15
/ea

Key Features

Number of Pieces
1
Collar Style
Bearing Locknut
Screw Size
M5 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCN-08-F
Zoro #
G7869111
UPC #
634529028940
Country of Origin
United States
Number of Pieces
1
Collar Style
Bearing Locknut
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Inch
Item
Shaft Collar
Standards
Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
9.5 N-m
Thread Spacing
Fine
Bearing Face Maximum TIR
0.0005 in
Nut Material Finish
Black Oxide
Nut Construction
1-Piece Clamp-On
Screw Material Finish
Black Oxide
Resistance Properties
Corrosion-Resistant
Screw Location from Center
0.97 in
Nut Locking Type
Clamping Socket Cap Screw
Bore Type
Threaded Bore
Nut Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Nut Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Number of Screws
1
Weight
0.3676 lbs
Collar Construction
1 Piece Clamp
Collar Material
1215 Lead Free Steel
Industry Number
N08

Dimensions

Screw Size
M5 x 16
Nut Width
1/2 in
Industry Standard Size
N08
Bore Thread Size
1.563"-18
Nut Outside Diameter
2 7/16 in
Bore Diameter
1.563 in
Face Diameter
2 in
Screw Thread Size
M5x0.80
Collar Width
1/2 in
Collar Outside Diameter
2 7/16 in

Description

Shaft Collar, Industry Standard Size N08, Bore Thread Size 1.563 In. - 18 TPI, Nut Outside Diameter 2 7/16 in, Face Diameter 2 in, Nut Width 1/2 in, Bearing Face Maximum TIR 0.0005 in, Nut Material Carbon Steel, Nut Material Grade 1215, System of Measurement Inch, Resistance Properties Corrosion Resistant, Screw Location from Center 0.97 in, Screw Material Alloy Steel, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.