Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, 1pc Clamp, Bore 0.3125", OD 18mm, Acetal

  • Mfr # MCL-5E-P

  • Zoro # G3401580


product price: $12.65
/ea

Key Features

Material
Plastic
Outside Dia.
18 mm
Dimension Type
Metric with Inch Bore
Width
9 mm
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-5E-P
Zoro #
G3401580
UPC #
634529230992
Country of Origin
United States

Dimensions

Bore Dia.
0.3125 in
Outside Dia.
18 mm
Dimension Type
Metric with Inch Bore
Width
9 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Plastic
Operating Temp. Range
-10°F to 185°F (-23°C to 85°C)
Screw Material
18-8 300 Series Stainless Steel
Weight
0.0068 lbs
System of Measurement
Metric with Inch Bore
Screw Finish
Bright, No Plating
Type
One-Piece
Bore Tolerance
+0.002 in / +0.0005 in
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
0.2 Nm
Screw Location (R)
6.50 mm
Style
Round

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series shaft collar has a 0.3125" bore, 18mm OD, and 9mm width. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from acetal plastic to a fine burr-free finish for use in light duty applications where corrosion resistance is required. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.