Shaft Collar, 1pc Clamp, Bore 0.9375", OD 45mm, Steel

  • Mfr # MCL-15E-F

  • Zoro # G3401267


product price:  $9.15
/ea

Key Features

Material
Black Oxide Steel
Outside Dia.
45 mm
Dimension Type
Metric with Inch Bore
Width
15 mm
Screw Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-15E-F
Zoro #
G3401267
UPC #
634529230428
Country of Origin
United States

Dimensions

Bore Dia.
0.9375 in
Outside Dia.
45 mm
Dimension Type
Metric with Inch Bore
Width
15 mm
Screw Size
M6
Clearance Dia.
52.1 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Black Oxide Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.2804 lbs
System of Measurement
Metric with Inch Bore
Type
One-Piece
Screw Finish
Black Oxide
Number of Screws
1 ea
Screw Seating Torque
16 Nm
Screw Location (R)
17.50 mm
Bore Tolerance
+0.002 in / +0.0005 in
Style
Round
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series shaft collar has a 0.9375" bore, 45mm OD, and 15mm width. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.