Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, 1pc Clamp, Bore 16mm, OD 34mm, Anodized Aluminum

  • Mfr # MCL-16-AN

  • Zoro # G3401678


product price: $25.55
/ea

Key Features

Bore Dia.
16 mm
Material
Anodized Aluminum
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-16-AN
Zoro #
G3401678
UPC #
634529230442
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Dimension Type
Metric
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
39.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Anodized Aluminum
Operating Temp. Range
-40°F to 200°F (-40°C to 93°C)
Screw Material
18-8 300 Series Stainless Steel
Weight
0.0581 lbs
System of Measurement
Metric
Number of Screws
1 ea
Style
Round
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.05 mm / +0.012 mm
Screw Seating Torque
5.4 Nm
Screw Location (R)
12.50 mm
Type
One-Piece
Screw Finish
Bright, No Plating

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece shaft collar has a 16mm bore, 34mm OD, and 13mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware is stainless steel and tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.