Shaft Collar, 1pc Clamp, Bore 3.0000", OD 108mm, 303 Stainless Steel
- Mfr # MCL-48E-SS
- Zoro # G3405415
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M8
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
18-8 300 Series Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCL-48E-SS
- Zoro #
- G3405415
- UPC #
- 634529241523
- Country of Origin
- United States
Dimensions
- Screw Size
- M8
- Width Tolerance
- +0.076 mm / -0.254 mm
Details
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40°F to 350°F (-40°C to 176°C)
- Screw Material
- 18-8 300 Series Stainless Steel
- Weight
- 1.4736 lbs
- System of Measurement
- Metric with Inch Bore
- Screw Seating Torque
- 23 Nm
- Number of Screws
- 1 ea
- Bore Tolerance
- +0.002 in / +0.0005 in
- Style
- Round
- Standards
- ISO 9001:2015 Certified
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series shaft collar has a 3.0000" bore, 108mm OD, and 19mm width. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.