Shaft Collar, 1pc Clamp, Bore 34mm, OD57mm, 316 Stainless Steel, MSP-35-ST
- Mfr # MSP-35-ST
- Zoro # G3396279
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
2
Collar Style
Clamp
Screw Size
M6 x 18
Operating Temp. Range
-40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
Screw Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSP-35-ST
- Zoro #
- G3396279
- UPC #
- 634529231760
- Country of Origin
- United States
Dimensions
- Screw Size
- M6 x 18
- Width Tolerance
- +0.076 mm / -0.254 mm
Details
- Number of Pieces
- 2
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 350 Degrees F (-40 Degrees to 176 Degrees C)
- Screw Material
- 316 Stainless Steel
- Weight
- 0.3867 lbs
- System of Measurement
- Metric
- Bore Tolerance
- +0.05 mm / +0.012 mm
- Number of Screws
- 2 ea
- Style
- Round
- Screw Seating Torque
- 9.6 Nm
- Standards
- ISO 9001:2015 Certified
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece shaft collar has a 34mm bore, 57mm OD, and 15mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by one groove on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 316 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.