Shaft Collar, 1pc Clamp, Bore 36mm, OD57mm, 316 Stainless Steel, MCL-36-ST

  • Mfr # MCL-36-ST

  • Zoro # G3391010


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
36 mm
Material
316 Stainless Steel
Outside Dia.
57 mm
Dimension Type
Metric
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-36-ST
Zoro #
G3391010
UPC #
634529231579
Country of Origin
United States

Dimensions

Bore Dia.
36 mm
Outside Dia.
57 mm
Dimension Type
Metric
Width
15 mm
Screw Size
M6 x 18
Clearance Dia.
62.4 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
316 Stainless Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
316 Stainless Steel
Weight
0.3855 lbs
System of Measurement
Metric
Style
Round
Screw Finish
Bright, No Plating
Screw Location (R)
23.24 mm
Number of Screws
1 ea
Screw Seating Torque
9.6 Nm
Bore Tolerance
+0.05 mm / +0.012 mm
Type
One-Piece
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece shaft collar has a 36mm bore, 57mm OD, and 15mm width. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 316 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.