SHAFT COLLAR ACME THREADED
- Mfr # ATCL-12-6-F
- Zoro # G3397870
product price:Â
$
16.29
/ea
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
1/4/1930
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATCL-12-6-F
- Zoro #
- G3397870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Size
- 1/4/1930
- Width Tolerance
- +0.003 in / -0.010 in
Details
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40°F to 350°F (-40°C to 176°C)
- Screw Material
- Alloy Steel
- Weight
- 0.1825 lbs
- System of Measurement
- Inch
- Screw Seating Torque
- 170 lb-in
- Style
- One-Piece
- Number of Screws
- 1 ea
- Standards
- ISO 9001:2015 Certified
Description
Acme Threaded Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 3/4 in, Bore Thread Size 3/4 In.-6, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction ACME Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.