Shaft Collar, Alloy Steel, +0.000/-0.013 mm, Corrosion Resistant

  • Mfr # MSP-23-FZ

  • Zoro # G108672021


product price:  $16.39
/ea

Key Features

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
45 mm
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP-23-FZ
Zoro #
G108672021
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
23 mm
Outside Dia.
45 mm
Width
15 mm
Screw Size
M6 x 16
Clearance Dia.
52.1 mm
Width Tolerance
+0.076/-0.254 mm
Screw Length
16 mm
Bore Diameter
23 mm
Collar Outside Diameter
45 mm
Clearance Diameter
52.1 mm
For Shaft Diameter
23 mm
Collar Width
15 mm
Screw Thread Size
M6x16

Details

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Zinc Plated
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Clamp Screw
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Screw Location from Center
17.5 mm
Resistance Properties
Corrosion Resistant
Collar Material Finish
Zinc Plated
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Construction
2-Piece
Finish
Type II, SC2 Zinc Plating with a Yellow "Trivalent" Chromate Conversion Coating
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Zinc Plated
Number of Screws
2
Screw Location (R)
17.50 mm
Weight
0.2776 lbs

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 23 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.