Shaft Collar, Alloy Steel, +0.050/+0.012 mm, 39 N-m

  • Mfr # MCL-80-A

  • Zoro # G108672090


product price:  $95.09
/ea
Free Shipping & Returns

Key Features

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
39 N-m
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-80-A
Zoro #
G108672090
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
108 mm
For Shaft Diameter
80 mm
Bore Diameter
80 mm
Clearance Diameter
113.8 mm
Screw Length
25 mm
Collar Width
19 mm
Screw Thread Size
M8x25

Details

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
39 N-m
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Collar Material Grade
2024
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.025 mm
Collar Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw
Maximum Operating Temperature
225 Degrees F
Resistance Properties
Corrosion Resistant
Screw Location from Center
46.99 mm
Collar Construction
1-Piece
Collar Material Finish
Bright
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 80 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 108 mm, Inside Height to Flat Not Applicable, Clearance Diameter 113.8 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.