Shaft Collar, Alloy Steel, 1215, Clamp On

  • Mfr # MSP-26-FZ

  • Zoro # G508672003


product price:  $17.39
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-26-FZ
Zoro #
G508672003
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
48 mm
Screw Thread Size
M6x16
Collar Width
15 mm
For Shaft Diameter
26 mm
Bore Diameter
26 mm
Screw Length
16 mm
Clearance Diameter
54.7 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Item
Shaft Collar
Included Screws
(2) Clamp Screw
Collar Construction
2-Piece
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Collar Material
Carbon Steel
Collar Material Grade
1215
Screw Location from Center
19 mm
Collar Material Finish
Zinc Plated
Screw Material Finish
Zinc Plated

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 26 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Clearance Diameter 54.7 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.