Shaft Collar, Alloy Steel, 16 mm, 16 mm

  • Mfr # MSP-22-FZ

  • Zoro # G908672016


product price: $15.39
/ea

Key Features

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
16 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-22-FZ
Zoro #
G908672016
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
16 mm
Screw Thread Size
M6x16
Clearance Diameter
49.5 mm
Collar Width
15 mm
Bore Diameter
22 mm
Collar Outside Diameter
42 mm
For Shaft Diameter
22 mm

Details

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Screw Seating Torque
16 N-m
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Collar Construction
2-Piece
Collar Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Collar Material Grade
1215
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Zinc Plated
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Included Screws
(2) Clamp Screw
Screw Location from Center
16 mm
Shaft Locking Type
Clamp On
Screw Material Finish
Zinc Plated

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 22 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.