Shaft Collar, Alloy Steel, (2) Clamp Screw, 84.7 mm

  • Mfr # MSP-50-FZ

  • Zoro # G508672102


product price:  $30.69
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
39 N-m
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-50-FZ
Zoro #
G508672102
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
84.7 mm
Collar Width
19 mm
Screw Thread Size
M8x25
For Shaft Diameter
50 mm
Collar Outside Diameter
78 mm
Screw Length
25 mm
Bore Diameter
50 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
39 N-m
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Screw Location from Center
32 mm
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Zinc Plated
Collar Construction
2-Piece
Bore Type
Round
Collar Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Zinc Plated
Included Screws
(2) Clamp Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 50 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.