Shaft Collar, Alloy Steel, 2 in, Metric with Inch Bore

  • Mfr # MSP-32E-FZ

  • Zoro # G708672070


product price:  $50.19
/ea

Key Features

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
39 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-32E-FZ
Zoro #
G708672070
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
82 mm
Clearance Diameter
88.8 mm
For Shaft Diameter
2 in
Collar Width
19 mm
Bore Diameter
2 in
Screw Thread Size
M8

Details

Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
39 N-m
System of Measurement
Metric with Inch Bore
Included Screws
(2) Clamp Screw
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Zinc Plated
Collar Construction
2-Piece
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Collar Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
34.24 mm
Screw Material Finish
Zinc Plated
Collar Material Grade
1215
Resistance Properties
Corrosion Resistant

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 82 mm, Inside Height to Flat Not Applicable, Clearance Diameter 88.8 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.