Shaft Collar, Alloy Steel, 2-Piece, +0.076/-0.254 mm

  • Mfr # MSP-13E-FZ

  • Zoro # G908671958


product price:  $16.59
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
16 N-m
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-13E-FZ
Zoro #
G908671958
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
13/16 in
Collar Outside Diameter
42 mm
For Shaft Diameter
13/16 in
Screw Thread Size
M6
Clearance Diameter
49.5 mm
Collar Width
15 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Collar Material Finish
Zinc Plated
Collar Material
Carbon Steel
Collar Construction
2-Piece
Resistance Properties
Corrosion Resistant
Screw Location from Center
16 mm
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Screw Material Finish
Zinc Plated
Included Screws
(2) Clamp Screw

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.