Shaft Collar, Alloy Steel, 350 Degrees F, 18 mm

  • Mfr # MSP-36-FZ

  • Zoro # G008672077


product price:  $17.89
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-36-FZ
Zoro #
G008672077
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
36 mm
Screw Thread Size
M6x18
Bore Diameter
36 mm
Collar Width
15 mm
Screw Length
18 mm
Clearance Diameter
62.4 mm
Collar Outside Diameter
57 mm

Details

Screw Material
Alloy Steel
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
System of Measurement
Metric
Collar Material
Carbon Steel
Screw Location from Center
23.24 mm
Collar Material Grade
1215
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Collar Construction
2-Piece
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Collar Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Zinc Plated
Included Screws
(2) Clamp Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 36 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 57 mm, Inside Height to Flat Not Applicable, Clearance Diameter 62.4 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.