Shaft Collar, Alloy Steel, -40 Degrees F, (2) Clamp Screw

  • Mfr # MSP-8E-FZ

  • Zoro # G908673242


product price:  $11.29
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric with Inch Bore
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
4.6 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-8E-FZ
Zoro #
G908673242
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
33.7 mm
Screw Thread Size
M4
Collar Outside Diameter
30 mm
Bore Diameter
1/2 in
For Shaft Diameter
1/2 in
Collar Width
11 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
4.6 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Included Screws
(2) Clamp Screw
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
11 mm
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Collar Material Finish
Zinc Plated
Collar Construction
2-Piece
Bore Type
Round
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Screw Material Finish
Zinc Plated

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 33.7 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.