Shaft Collar, Alloy Steel, -40 Degrees F, 22 mm

  • Mfr # MCL-22-FZ
  • Zoro # G808678972
product price: 
$
11.59
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Screw Size
M6 x 16
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCL-22-FZ
Zoro #
G808678972
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M6 x 16
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
49.5 mm
Screw Thread Size
M6x16
Bore Diameter
22 mm
Screw Length
16 mm
Collar Width
15 mm
Collar Outside Diameter
42 mm
For Shaft Diameter
22 mm

Details

Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
16 N-m
Item
Shaft Collar
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Collar Material Grade
1215
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Carbon Steel
Collar Construction
1-Piece
Screw Material Finish
Zinc Plated
Shaft Locking Type
Clamp-On
Collar Material Finish
Zinc Plated
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
16 mm
Included Screws
Clamp Screw
Number of Screws
1
Weight
0.2456 lbs

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 22 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & reviews