Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar, Alloy Steel, -40 Degrees F, Bright

  • Mfr # MSP-55-A

  • Zoro # G008672138


product price: $42.39
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
39 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-55-A
Zoro #
G008672138
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Length
25 mm
Collar Width
19 mm
For Shaft Diameter
55 mm
Bore Diameter
55 mm
Collar Outside Diameter
82 mm
Clearance Diameter
88.8 mm
Screw Thread Size
M8x25

Details

Screw Material
Alloy Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Screw Material Finish
Black Oxide
Collar Material Finish
Bright
Maximum Operating Temperature
225 Degrees F
Included Screws
(2) Clamp Screw
Shaft Locking Type
Clamp On
Screw Location from Center
34.24 mm
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
2024
Collar Construction
2-Piece
Collar Material
Aluminum

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 55 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 82 mm, Inside Height to Flat Not Applicable, Clearance Diameter 88.8 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.