Shaft Collar, Alloy Steel, -40 Degrees F, Metric
- Mfr # MCL-48-FZ
- Zoro # G008672039
product price:Â
$
28.19
/ea
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
M8 x 25
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-48-FZ
- Zoro #
- G008672039
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 350 Degrees F
- Screw Material
- Alloy Steel
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque
- 39 N-m
- Item
- Shaft Collar
- Bore Tolerance
- +0.050/+0.012 mm
- System of Measurement
- Metric
- Screw Material Finish
- Zinc Plated
- Maximum Operating Temperature
- 350 Degrees F
- Shaft Tolerance
- +0.000/-0.013 mm
- Collar Material Grade
- 1215
- Screw Location from Center
- 32 mm
- Minimum Operating Temperature
- -40 Degrees F
- Shaft Locking Type
- Clamp-On
- Collar Construction
- 1-Piece
- Collar Material
- Carbon Steel
- Included Screws
- Clamp Screw
- Collar Material Finish
- Zinc Plated
- Resistance Properties
- Corrosion-Resistant
- Bore Type
- Round
- Weight
- 0.92 lbs
- Number of Screws
- 1
Dimensions
- Screw Size
- M8 x 25
- Width Tolerance
- +0.076/-0.254 mm
- Screw Thread Size
- M8x25
- Collar Outside Diameter
- 78 mm
- Bore Diameter
- 48 mm
- Clearance Diameter
- 84.7 mm
- Screw Length
- 25 mm
- For Shaft Diameter
- 48 mm
- Collar Width
- 19 mm
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 48 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 78 mm, Inside Height to Flat Not Applicable, Clearance Diameter 84.7 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.