Shaft Collar, Alloy Steel, 45 mm, +0.000/-0.013 mm

  • Mfr # MSP-45-FZ

  • Zoro # G208672112


product price:  $28.69
/ea

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
39 N-m
Bore Tolerance
+0.050/+0.012 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-45-FZ
Zoro #
G208672112
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Bore Diameter
45 mm
Collar Outside Diameter
73 mm
Clearance Diameter
80.1 mm
Screw Length
25 mm
Collar Width
19 mm
Screw Thread Size
M8x25
For Shaft Diameter
45 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
39 N-m
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Included Screws
(2) Clamp Screw
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Screw Location from Center
29.49 mm
Collar Construction
2-Piece
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Zinc Plated
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Screw Material Finish
Zinc Plated
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Grade
1215

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 45 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Clearance Diameter 80.1 mm, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.