Shaft Collar, Alloy Steel, 4.6 N-m, Clamp On

  • Mfr # MSP-12-FZ

  • Zoro # G208671955


product price:  $9.19
/ea

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
4.6 N-m
System of Measurement
Metric
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-12-FZ
Zoro #
G208671955
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M4x12
Screw Length
12 mm
For Shaft Diameter
12 mm
Collar Outside Diameter
28 mm
Bore Diameter
12 mm
Collar Width
11 mm
Clearance Diameter
32 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
4.6 N-m
Item
Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Shaft Locking Type
Clamp On
Collar Material Grade
1215
Included Screws
(2) Clamp Screw
Collar Material
Carbon Steel
Bore Type
Round
Collar Construction
2-Piece
Screw Location from Center
10.01 mm
Resistance Properties
Corrosion Resistant
Screw Material Finish
Zinc Plated
Collar Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Maximum Operating Temperature
350 Degrees F

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.