Shaft Collar, Alloy Steel, 7/16 in, Clamp Screw

  • Mfr # MCL-7E-FZ

  • Zoro # G908672054


product price:  $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-7E-FZ
Zoro #
G908672054
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
28 mm
Screw Thread Size
M4
For Shaft Diameter
7/16 in
Clearance Diameter
32 mm
Collar Width
11 mm
Bore Diameter
7/16 in

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Seating Torque
4.6 N-m
Included Screws
Clamp Screw
Collar Construction
1-Piece
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
1215
Bore Type
Round
Shaft Locking Type
Clamp On
Screw Location from Center
10.01 mm
Screw Material Finish
Zinc Plated
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Collar Material
Carbon Steel
Collar Material Finish
Zinc Plated

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.