Shaft Collar, Alloy Steel, 9.5 N-m, +0.0000/-0.0005 in

  • Mfr # MCL-11E-F

  • Zoro # G608678882


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCL-11E-F
Zoro #
G608678882
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
41.1 mm
Collar Outside Diameter
36 mm
Bore Diameter
7/16 in
For Shaft Diameter
7/16 in
Screw Thread Size
M5
Collar Width
13 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Screw Seating Torque
9.5 N-m
Included Screws
Clamp Screw
Screw Location from Center
13.49 mm
Screw Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Collar Construction
1-Piece
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.