Shaft Collar, Alloy Steel, 9.5 N-m, Clamp On

  • Mfr # MSP-9E-F
  • Zoro # G508673246
product price: 
$
10.79
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
9.5 N-m
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSP-9E-F
Zoro #
G508673246
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
For Shaft Diameter
9/16 in
Clearance Diameter
39.3 mm
Bore Diameter
9/16 in
Screw Thread Size
M5
Collar Outside Diameter
34 mm
Collar Width
13 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
9.5 N-m
System of Measurement
Metric with Inch Bore
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Collar Construction
2-Piece
Included Screws
(2) Clamp Screw
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
1215
Collar Material Finish
Black Oxide
Collar Material
Carbon Steel
Shaft Locking Type
Clamp-On
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
12.5 mm
Screw Material Finish
Black Oxide
Resistance Properties
Corrosion-Resistant

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 9/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews