Shaft Collar, Alloy Steel, Carbon Steel, 16 mm

  • Mfr # MCL-13E-F

  • Zoro # G508678883


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-13E-F
Zoro #
G508678883
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
49.5 mm
For Shaft Diameter
13/16 in
Collar Width
15 mm
Bore Diameter
13/16 in
Screw Thread Size
M6
Collar Outside Diameter
42 mm

Details

Screw Material
Alloy Steel
System of Measurement
Metric with Inch Bore
Item
Shaft Collar
Screw Seating Torque
16 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Included Screws
Clamp Screw
Collar Material Grade
1215
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Collar Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Collar Construction
1-Piece
Screw Location from Center
16 mm

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 49.5 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.