Shaft Collar, Alloy Steel, Clamp On, +0.000/-0.013 mm

  • Mfr # MSP-17-FZ

  • Zoro # G208671986


product price:  $11.29
/ea

Key Features

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
36 mm
Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-17-FZ
Zoro #
G208671986
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
17 mm
Outside Dia.
36 mm
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
41.1 mm
Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M5x16
Clearance Diameter
41.1 mm
Bore Diameter
17 mm
Collar Outside Diameter
36 mm
Collar Width
13 mm
For Shaft Diameter
17 mm
Screw Length
16 mm

Details

Material
1215 Carbon Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Screw Seating Torque
9.5 N-m
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Collar Material Grade
1215
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Zinc Plated
Bore Type
Round
Collar Material
Carbon Steel
Screw Material Finish
Zinc Plated
Shaft Locking Type
Clamp On
Included Screws
(2) Clamp Screw
Screw Location from Center
13.49 mm
Collar Construction
2-Piece
Maximum Operating Temperature
350 Degrees F
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Zinc Plated
Number of Screws
2
Screw Location (R)
13.49 mm
Weight
0.1607 lbs
Finish
Type II, SC2 Zinc Plating with a Yellow "Trivalent" Chromate Conversion Coating

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 17 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Clearance Diameter 41.1 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.