Shaft Collar, Alloy Steel, Clamp On, 39 N-m

  • Mfr # MCL-65-A

  • Zoro # G008672046


product price: $63.39
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
39 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL-65-A
Zoro #
G008672046
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M8x25
Clearance Diameter
99.8 mm
Collar Width
19 mm
Bore Diameter
65 mm
For Shaft Diameter
65 mm
Screw Length
25 mm
Collar Outside Diameter
93 mm

Details

Screw Material
Alloy Steel
Item
Shaft Collar
Screw Seating Torque
39 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050/+0.012 mm
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
225 Degrees F
Collar Construction
1-Piece
Included Screws
Clamp Screw
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
39.5 mm
Shaft Locking Type
Clamp On
Collar Material Grade
2024
Collar Material Finish
Bright
Collar Material
Aluminum
Screw Material Finish
Black Oxide
Bore Type
Round

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 65 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 93 mm, Inside Height to Flat Not Applicable, Clearance Diameter 99.8 mm, Collar Width 19 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.