Shaft Collar, Alloy Steel, Clamp Screw, 350 Degrees F
- Mfr # MCL-23E-FZ
- Zoro # G608679001
product price:Â
$
18.19
/ea
Key Features
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
16 N-m
Width Tolerance
+0.076/-0.254 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-23E-FZ
- Zoro #
- G608679001
- UPC #
- -
- Country of Origin
- United States
- Screw Material
- Alloy Steel
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Item
- Shaft Collar
- Bore Tolerance
- +0.0020/+0.0005 in
- Screw Seating Torque
- 16 N-m
- System of Measurement
- Metric with Inch Bore
- Shaft Tolerance
- +0.0000/-0.0005 in
- Included Screws
- Clamp Screw
- Collar Material Finish
- Zinc Plated
- Screw Material Finish
- Zinc Plated
- Maximum Operating Temperature
- 350 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Bore Type
- Round
- Collar Construction
- 1-Piece
- Collar Material Grade
- 1215
- Shaft Locking Type
- Clamp-On
- Screw Location from Center
- 24.99 mm
- Resistance Properties
- Corrosion-Resistant
- Collar Material
- Carbon Steel
Dimensions
- Width Tolerance
- +0.076/-0.254 mm
- Bore Diameter
- 1 7/16 in
- Collar Outside Diameter
- 60 mm
- Clearance Diameter
- 65.6 mm
- Collar Width
- 15 mm
- For Shaft Diameter
- 1 7/16 in
- Screw Thread Size
- M6
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.