Shaft Collar, Alloy Steel, Clamp Screw, Round

  • Mfr # MCL-16E-FZ

  • Zoro # G908678964


product price:  $12.39
/ea

Key Features

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-16E-FZ
Zoro #
G908678964
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
15 mm
Screw Thread Size
M6
Bore Diameter
1 in
Collar Outside Diameter
45 mm
Clearance Diameter
52.1 mm
For Shaft Diameter
1 in

Details

Screw Material
Alloy Steel
Screw Seating Torque
16 N-m
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Location from Center
17.5 mm
Collar Material Grade
1215
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Zinc Plated
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Screw Material Finish
Zinc Plated
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Included Screws
Clamp Screw
Collar Construction
1-Piece
Bore Type
Round
Collar Material
Carbon Steel

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 52.1 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.