
Shaft Collar, Alloy Steel, Corrosion Resistant, 2.1 N-m
Mfr # MCL-9-FZ
Zoro # G408671953
product price:Â $6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Material
1215 Carbon Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
24 mm
Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MCL-9-FZ
Zoro #
G408671953
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
9 mm
Outside Dia.
24 mm
Width
9 mm
Screw Size
M3 x 10
Clearance Dia.
26.3 mm
Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
26.3 mm
Screw Length
10 mm
Collar Width
9 mm
Screw Thread Size
M3x10
Bore Diameter
9 mm
For Shaft Diameter
9 mm
Collar Outside Diameter
24 mm
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 9 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 24 mm, Inside Height to Flat Not Applicable, Clearance Diameter 26.3 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.