Shaft Collar, Alloy Steel, Corrosion Resistant, 350 Degrees F

  • Mfr # MSP-10E-FZ

  • Zoro # G908671941


product price:  $9.29
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
9.5 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP-10E-FZ
Zoro #
G908671941
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
39.3 mm
Collar Width
13 mm
For Shaft Diameter
5/8 in
Screw Thread Size
M5
Collar Outside Diameter
34 mm
Bore Diameter
5/8 in

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
9.5 N-m
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Collar Construction
2-Piece
Collar Material
Carbon Steel
Included Screws
(2) Clamp Screw
Screw Material Finish
Zinc Plated
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
12.5 mm
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Collar Material Grade
1215
Collar Material Finish
Zinc Plated

Description

Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 34 mm, Inside Height to Flat Not Applicable, Clearance Diameter 39.3 mm, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.