Shaft Collar, Alloy Steel, M6x18, Metric

  • Mfr # MSP-38-FZ

  • Zoro # G608672095


product price:  $18.69
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSP-38-FZ
Zoro #
G608672095
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Clearance Diameter
65.6 mm
For Shaft Diameter
38 mm
Screw Thread Size
M6x18
Screw Length
18 mm
Bore Diameter
38 mm
Collar Width
15 mm
Collar Outside Diameter
60 mm

Details

Screw Material
Alloy Steel
Item
Shaft Collar
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
16 N-m
System of Measurement
Metric
Bore Tolerance
+0.050/+0.012 mm
Minimum Operating Temperature
-40 Degrees F
Collar Material Grade
1215
Collar Construction
2-Piece
Shaft Tolerance
+0.000/-0.013 mm
Screw Location from Center
24.99 mm
Collar Material Finish
Zinc Plated
Screw Material Finish
Zinc Plated
Collar Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Bore Type
Round
Included Screws
(2) Clamp Screw
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 38 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 65.6 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.