Shaft Collar, Alloy Steel, Metric, 2.1 N-m

  • Mfr # MCL-5-FZ

  • Zoro # G808672086


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-5-FZ
Zoro #
G808672086
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M3x8
Screw Length
8 mm
For Shaft Diameter
5 mm
Collar Width
9 mm
Bore Diameter
5 mm
Collar Outside Diameter
16 mm
Clearance Diameter
20.8 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Item
Shaft Collar
Screw Seating Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Included Screws
Clamp Screw
Maximum Operating Temperature
350 Degrees F
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Collar Construction
1-Piece
Collar Material Finish
Zinc Plated
Screw Material Finish
Zinc Plated
Bore Type
Round
Screw Location from Center
5.51 mm
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 5 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.