Shaft Collar, Alloy Steel, Metric, M3x8

  • Mfr # MSP-8-FZ

  • Zoro # G208673249


product price:  $9.69
/ea

Key Features

Screw Material
Alloy Steel
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSP-8-FZ
Zoro #
G208673249
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Outside Diameter
18 mm
Screw Length
8 mm
Screw Thread Size
M3x8
For Shaft Diameter
8 mm
Clearance Diameter
22.4 mm
Collar Width
9 mm
Bore Diameter
8 mm

Details

Screw Material
Alloy Steel
Screw Seating Torque
2.1 N-m
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric
Item
Shaft Collar
Bore Tolerance
+0.050/+0.012 mm
Collar Material Grade
1215
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Collar Construction
2-Piece
Shaft Tolerance
+0.000/-0.013 mm
Collar Material
Carbon Steel
Screw Material Finish
Zinc Plated
Resistance Properties
Corrosion Resistant
Bore Type
Round
Maximum Operating Temperature
350 Degrees F
Collar Material Finish
Zinc Plated
Screw Location from Center
6.5 mm
Included Screws
(2) Clamp Screw

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.