Shaft Collar, Alloy Steel, Round, +0.050/+0.012 mm

  • Mfr # MCL-7-FZ

  • Zoro # G908672061


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
Width Tolerance
+0.076/-0.254 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCL-7-FZ
Zoro #
G908672061
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Screw Thread Size
M3x8
For Shaft Diameter
7 mm
Bore Diameter
7 mm
Screw Length
8 mm
Collar Width
9 mm
Clearance Diameter
22.4 mm
Collar Outside Diameter
18 mm

Details

Screw Material
Alloy Steel
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
Item
Shaft Collar
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
6.5 mm
Bore Type
Round
Resistance Properties
Corrosion Resistant
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Collar Material Finish
Zinc Plated
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
Clamp Screw
Screw Material Finish
Zinc Plated
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 7 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 18 mm, Inside Height to Flat Not Applicable, Clearance Diameter 22.4 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.